Shop All Impact Sockets
Apex
1/2" Square Drive Socket 12
Mfr # 21MM15-D
Zoro # G8531192
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38.1mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 21MM15-D
- Zoro # G8531192
- UPC # 697099233657
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38.1mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | High Carbon Alloy Steel |
Item | Socket |
Category Type | Impact Socket |
Socket Type | Double Hex Standard Length |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Rounded T-Knob (GI5/16-1.5-BTR6)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- KABA ILCO Replacement Knobs (A410)
- LISLE Push Pin Pliers 30 Degree (42060)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX Impact Socket, Square, 3/8" Drive (SF-10MM33)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- SUNEX 3/8" Drive Impact Socket 6 (330D)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- Apex Sockets & Ratchets