Shop All Sockets
Apex
1/2" Square Drive, 21mm Metric Socket, 6 Points
Mfr # SF-21MM15
Zoro # G8532242
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Surface Drive Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38.1mm |
Size | 21mm |
Details
Socket Type | Surface Drive Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER T25 Security Insert Bit (13244)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- TEMPO COMMUNICATIONS Transmitter For 501 501T (501T)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-5/64)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (48211)
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124MD)
- Apex Sockets