Shop All Sockets
Apex
1/2" Square Drive, 16mm Metric Socket, 6 Points
Mfr # SF-16MM25
Zoro # G8527519
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Surface Drive Long Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 57.1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" Square |
Overall Length | 57.1mm |
Size | 16mm |
Details
Socket Type | Surface Drive Long Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Category Type | Impact Socket |
Item | Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points (J5017M)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E269)
- WESTWARD 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (45J219)
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- Apex Sockets