Shop All Sockets
Apex
1/2" Square Drive, 15mm Metric Socket, 6 Points
Mfr # UG-SF-15MM35
Zoro # G8529987
product price: $91.19
/ea
Sold in multiples of 12 for $1,094.28
Free Shipping & Returns
$1,094.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Non Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" Square |
Overall Length | 83.3mm |
Size | 15mm |
Details
Socket Type | Non Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Tether Ready | No |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP18X1.5)
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- HHIP 1/2-1" 33 Piece Transfer Punch Set (8600-0411)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- CAPRI TOOLS 1/4 in Drive 8 mm 12-Point Metric Shallow Socket (CP16145)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 10Mm Socket 12Pt 10M, W38810 (W38810)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 7/8" Deep Length, Chrome Finish Socket (D008528)
- Apex Sockets & Ratchets