Shop All Overboots and Overshoes
Ape
XXL, Black Latex Rubber
Mfr # 419515
Zoro # G7082997
product price: $498.99
/pk 12, $41.58/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Size XXL
- Material Latex Rubber
- Color Black
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ape
- MFR # 419515
- Zoro # G7082997
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | XXL |
Length | 16" |
Details
Item | Black Rubber Boots |
Material | Latex Rubber |
Color | Black |
Description
Black Rubber Boots, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR RIVER BY GEMPLERS Womens Tall Chore Boot Black, 8 (Astrid)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 11, PR (11668)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- Ape Overboots and Overshoes