Shop All Disposable Sleeves
Ape
Sleeves, Pink, 1.25mil, 35" L, PK100
Mfr # 429105
Zoro # G7063485
product price: $20.89
/pk 100, $0.21/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Overall Length 35 in
- Thickness 1.25 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ape
- MFR # 429105
- Zoro # G7063485
- UPC # 751374429057
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 35 in |
Details
Item | Sleeves,Pink,1.25mil,35" L,PK100 |
Color | Pink |
Thickness | 1.25 mil |
Description
Sleeves,Pink,1.25mil,35 In. L,PK100, Color Pink, Overall Length 35 in, Thickness 1.25 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- APE Sleeves, Blue, 1.25mil, 35" L, PK100 (429100)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- ERGODYNE Chill-Its 6695 Sun Protection Arm Sleeves, Polyester/Spandex, Medium/Large, Camo (12191)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- Ape Workwear and Protective Clothing