Shop All Disposable Sleeves
Ape
Sleeves, Blue, 1.25mil, 35" L, PK100
Mfr # 429100
Zoro # G7050620
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 35 in
- Thickness 1.25 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ape
- MFR # 429100
- Zoro # G7050620
- UPC # 751374429101
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 35 in |
Details
Item | Sleeves,Blue 1.25mil,35" L,PK100 |
Color | Blue |
Thickness | 1.25 mil |
Description
Sleeves,Blue 1.25mil,35 In. L,PK100, Color Blue, Overall Length 35 in, Thickness 1.25 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Suit, Blue, X-Large (41423)
- BRADLEY Plastic Bowl Cover Assembly (S90-390GR)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- CONDOR OUTDOOR PRODUCTS ARM SLEEVES, BLACK, L (221110-002-L)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- UVETO Add-A-Sleeve, Navy, L/XL (AU AASL-XLNV)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- Ape Workwear and Protective Clothing