Shop All Disposable Sleeves
Ape
Poly Sleeve, Blue, 1mil, 35" L, PK100
Mfr # 429700
Zoro # G7142689
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Overall Length 35 in
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ape
- MFR # 429700
- Zoro # G7142689
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 35 in |
Details
Item | Poly Sleeve,Blue,1mil,35" L,PK100 |
Color | Blue |
Material | Poly |
Thickness | 1 mil |
Description
Poly Sleeve,Blue,1mil,35 In. L,PK100, Color Blue, Overall Length 35 in, Thickness 1 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Marker Driveway 36In Blue Alum (DM100B36)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR (9688S)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- APE Sleeves, Blue, 1.25mil, 35" L, PK100 (429100)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- GENPRO Critical Cover® GenPro® Sleeve, Disposable, Univ, PK200 (MS-01135-8)
- Ape Disposable Clothing