Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR ZZ 300KVA 480 4PB
Mfr # 0M-PMMOPT349
Zoro # G712141531
product price: $2,382.99
/ea
Free Shipping & Returns
$2,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 300kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT349
- Zoro # G712141531
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 300kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- NVENT CADDY Box and Conduit Hanger, 1/4 To 5/16 in. (6TI24)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- Apc Uninterruptible Power Supplies (UPS)