Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR ZZ 225KVA 600 4PB
Mfr # 0M-PMMOPT345
Zoro # G512141397
product price: $2,289.99
/ea
Free Shipping & Returns
$2,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT345
- Zoro # G512141397
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- Apc Uninterruptible Power Supplies (UPS)