Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR CU DUAL ZZ K20 75KVA 208V
Mfr # 0M-PMMOPT283
Zoro # G212141529
Free Shipping & Returns
$8,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMMOPT283
- Zoro # G212141529
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T150D23)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BE650G1-LM)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- Apc Uninterruptible Power Supplies (UPS)