Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR CU DUAL ZZ K20 200KVA 480
Mfr # 0M-PMMOPT337
Zoro # G312141597
Free Shipping & Returns
$14,205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 200KVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMMOPT337
- Zoro # G312141597
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 200KVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV18)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- TRIPP LITE Smart UPS, 500VA, 6 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART500RT1U)
- Apc Uninterruptible Power Supplies (UPS)