Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR CU DUAL ZZ 200KVA 480 4PB
Mfr # 0M-PMMOPT338
Zoro # G512141632
product price: $14,605.99
/ea
Free Shipping & Returns
$14,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 200KVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT338
- Zoro # G512141632
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 200KVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- Apc Uninterruptible Power Supplies (UPS)