Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR COPPER K20 200KVA 480V
Mfr # 0M-PMMOPT336
Zoro # G712141593
product price: $21,989.99
/ea
Free Shipping & Returns
$21,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT336
- Zoro # G712141593
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- Apc Power Systems