Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR COPPER K20 150KVA 480V
Mfr # 0M-PMMOPT329
Zoro # G912141515
product price: $16,054.99
/ea
Free Shipping & Returns
$16,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT329
- Zoro # G912141515
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- WESTEK Tm14Dolb Timer 1Outselfadj W/P (TM142DOLB)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- FUNCTIONAL DEVICES-RIB UPS Bypass Panel, Out: 120V AC , In:120V AC (PSH600-UPS-BC)
- Apc Power Systems