Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR COPPER K20 150KVA 380V
Mfr # 0M-PMMOPT335
Zoro # G712141548
product price: $17,843.99
/ea
Free Shipping & Returns
$17,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT335
- Zoro # G712141548
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 350A, 600V AC, Non-Indicating (FRS-R-350)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- Apc Power Systems