Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR COPPER K20 100KVA 480V
Mfr # 0M-PMMOPT297
Zoro # G112141490
Free Shipping & Returns
$10,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 100kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMMOPT297
- Zoro # G112141490
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 100kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 4in , Zinc (CT0010-04-03)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- Apc Power Systems