Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR ALUMINUM K20 50KVA 480V
Mfr # 0M-PMMOPT274
Zoro # G112141223
product price: $6,134.99
/ea
Free Shipping & Returns
$6,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 50kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT274
- Zoro # G112141223
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 50kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106N12)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- SWE-TECH 3C Power Cord Adapter, Black, C14 to NEMA 5-15R, 10 Amp, 3 foot (FWT10W1-05203)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- Apc Uninterruptible Power Supplies (UPS)