Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR ALUMINUM K20 30KVA 208V
Mfr # 0M-PMMOPT257
Zoro # G112141384
product price: $1,968.99
/ea
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT257
- Zoro # G112141384
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309101)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A (8903SVO2V02)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- Apc Power Systems