Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR ALUMINUM K20 150KVA 480V
Mfr # 0M-PMMOPT325
Zoro # G512141342
Free Shipping & Returns
$11,635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMMOPT325
- Zoro # G512141342
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 90A, 700V AC, Non-Indicating (A70Q90-4)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- Apc Power Systems