Shop All Uninterruptible Power Supplies (UPS)
Apc
XFMR ALUMINUM K20 125KVA 480V
Mfr # 0M-PMMOPT314
Zoro # G312141412
product price: $9,672.99
/ea
Free Shipping & Returns
$9,672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT314
- Zoro # G312141412
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- Apc Power Systems