Shop All Voltage Converters
Apc
Voltage Regulator, 120V AC to 120V AC, 50/60 Hz
Mfr # LE600
Zoro # G5998518
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 120V AC to 120V AC
- Hz 50/60 Hz
- Height 4.57 in
- Width 8.43 in
- Depth 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # LE600
- Zoro # G5998518
- UPC # 731304197928
- Country of Origin Philippines
- Category Voltage Converters
Dimensions
Height | 4.57 in |
Width | 8.43 in |
Depth | 5.55 in |
Cord Length | 6.5 |
Cord Length (metric) | 2 cm |
Width (metric) | 21.4 cm |
Height (metric) | 11.6 cm |
Depth (metric) | 14.1 cm |
Details
Item | Voltage Regulator |
Converts | 120V AC to 120V AC |
Hz | 50/60 Hz |
Input Voltage | [seVoltCodes:120] |
Color | Beige |
Surge Energy Rating | 680 |
Product Orientation | Tower |
Input Connection Type | NEMA 5-15P |
Description
LE600 Line-R 600VA Automatic Voltage Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK3 (ITCSN-2000-12"-BLACK-12-3 PC PKS)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- NVENT CADDY Nut, Threaded Rod, 1/2In, 2250 lb (SN50)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- Apc Voltage Converters