Shop All Voltage Converters
Apc
Voltage Regulator, 120V AC to 120V AC, 50/60 Hz
Mfr # LE1200
Zoro # G5998423
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 120V AC to 120V AC
- Hz 50/60 Hz
- Height 4.57 in
- Width 8.43 in
- Depth 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # LE1200
- Zoro # G5998423
- UPC # 731304197911
- Country of Origin Philippines
- Category Voltage Converters
Dimensions
Height | 4.57 in |
Width | 8.43 in |
Depth | 5.55 in |
Cord Length | 6.5 |
Depth (metric) | 14.1 cm |
Cord Length (metric) | 2 cm |
Width (metric) | 21.4 cm |
Height (metric) | 11.6 cm |
Details
Item | Voltage Regulator |
Converts | 120V AC to 120V AC |
Hz | 50/60 Hz |
Input Voltage | [seVoltCodes:120] |
Color | Beige |
Product Orientation | Tower |
Input Connection Type | NEMA 5-15P |
Surge Energy Rating | 680 |
Description
LE1200 Line-R 1200VA Automatic Voltage Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- Apc Voltage Converters