Shop All Uninterruptible Power Supplies (UPS)
Apc
UPSILON STS630 4POLE 415V IP00
Mfr # 0M-STSU630RX4
Zoro # G112125490
product price: $32,763.99
/ea
Free Shipping & Returns
$32,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-STSU630RX4
- Zoro # G112125490
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- CYBERPOWER UPS System, 1500VA, 12 Outlets, Out: 120V AC , In:120V AC (CY87613)
- Apc Uninterruptible Power Supplies (UPS)