Shop All Uninterruptible Power Supplies (UPS)
Apc
UPSILON STS630 4POLE 380-400V
Mfr # 0M-STSU630QX4
Zoro # G512182185
product price: $32,763.99
/ea
Free Shipping & Returns
$32,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-STSU630QX4
- Zoro # G512182185
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1221W)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GF323NR)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- TRIPP LITE Line Interactive UPS, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:220/230/240V AC (SMX750SLT)
- Apc Power Systems