Shop All Uninterruptible Power Supplies (UPS)
Apc
UPSILON STS30 4POLE 380-415V 1
Mfr # 0M-STSU30HZ4
Zoro # G112125339
Free Shipping & Returns
$17,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-STSU30HZ4
- Zoro # G112125339
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 225A, 250V AC, Non-Indicating (FRN-R-225)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- Apc Uninterruptible Power Supplies (UPS)