Shop All Uninterruptible Power Supplies (UPS)
Apc
UPSILON STS160 4POLE 380-415V
Mfr # 0M-STSU160HZ4
Zoro # G712182190
product price: $25,099.99
/ea
Free Shipping & Returns
$25,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-STSU160HZ4
- Zoro # G712182190
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- Apc Uninterruptible Power Supplies (UPS)