Shop All Uninterruptible Power Supplies (UPS)
Apc
UPSILON STS100 3POLE 380-415V
Mfr # 0M-STSU100HZ3
Zoro # G512182161
product price: $19,612.99
/ea
Free Shipping & Returns
$19,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-STSU100HZ3
- Zoro # G512182161
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- Apc Power Systems