Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Tower, Out: 230V AC , In:[seVoltCodes:230, seVoltCodes:400 3PH]
Mfr # SYA8K16I
Zoro # G6051679
product price: $13,768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,768.99
Free 30-Day Returns
Key Features
- Mounting Tower
- Input Voltage [seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage 230V AC
- Depth 28.58 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYA8K16I
- Zoro # G6051679
- UPC # 731304221555
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.58 in |
Height | 36.89 in |
Width | 19.02 in |
Rack Height | 0 |
Details
Item | UPS System |
Mounting | Tower |
Input Voltage | [seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black,Silver |
Waveform type | Sine wave |
Product Orientation | Tower |
Interface Port(s) | DB-9 RS-232,Smart-Slot |
Topology | Double conversion online |
Output Connections | 1 |
Nominal Output Voltage | 230V |
Approvals | C-Tick, CE, EN 50091-1, EN 50091-2, EN 55022 class A, EN 55024, EN 60950, GOST, IEC 60950, VDE |
Output Power Capacity, VA | 8000 |
Mount Position | Front |
Typical recharge time | 3 |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 5-wire (3P + N + E) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKD020)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, C Curve (FAZ-C6/3-NA)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- Apc Uninterruptible Power Supplies (UPS)