Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Rack, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SURTD6000RMXLP3U
Zoro # G0206161
product price: $7,775.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,775.99
Free 30-Day Returns
Key Features
- Mounting Rack
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Depth 25.98 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTD6000RMXLP3U
- Zoro # G0206161
- UPC # 731304258827
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 25.98 in |
Height | 5.12 in |
Cord Length | 10.01 |
Width | 17.01 in |
Rack Height | 3 |
Details
Item | UPS System |
Mounting | Rack |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Approvals | CSA |
Waveform type | Sine wave |
Surge Energy Rating | 480 |
Nominal Output Voltage | 120V,208V |
Mount Position | Front |
Interface Port(s) | RJ-45 10/100 Base-T,SmartSlot |
Topology | Double conversion online |
Typical recharge time | 2.5 |
Product Orientation | Rack |
Input Connection Type | NEMA L14-30P |
Output Power Capacity, VA | 6000 |
Output Connections | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DAA5)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- Apc Uninterruptible Power Supplies (UPS)