Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SURTD3000XLIM
Zoro # G0543948
product price: $3,640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,640.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 25.98 in
- Width 5.12 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTD3000XLIM
- Zoro # G0543948
- UPC # 731304283546
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 25.98 in |
Width | 5.12 in |
Height | 17.01 in |
Cord Length | 8.01 |
Rack Height | 3 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Mount Position | Front |
Output Power Capacity, VA | 3000 |
Approvals | CE, DNV, KCC |
Surge Energy Rating | 555 |
Output Connections | 12 |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Interface Port(s) | RJ-45 Serial,Smart-Slot |
Topology | Double conversion online |
Nominal Output Voltage | 230V |
Typical recharge time | 2.5 |
Waveform type | Sine wave |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- Apc Uninterruptible Power Supplies (UPS)