Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SURTD2200XLIM
Zoro # G0545226
Free Shipping & Returns
$3,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 25.98 in
- Cord Length 8.2
- Height 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SURTD2200XLIM
- Zoro # G0545226
- UPC # 731304286929
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 25.98 in |
Cord Length | 8.2 |
Height | 17.01 in |
Width | 5.12 in |
Rack Height | 3 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 12 |
Approvals | CE, DNV, KCC |
Typical recharge time | 2.5 |
Interface Port(s) | RJ-45 Serial,Smart-Slot |
Surge Energy Rating | 555 |
Waveform type | Sine wave |
Product Orientation | Rack |
Topology | Double conversion online |
Mount Position | Front |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Nominal Output Voltage | 230V |
Output Power Capacity, VA | 2200 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412243010C)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- SCHNEIDER ELECTRIC Schneider Electric It Corporat Apc Smart-ups X 2000va Rack-tower Lcd 100-127v With Network Card - SMX2000LVNC (SMX2000LVNC)
- Apc Power Systems