Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 230V AC , In:[seVoltCodes:230, seVoltCodes:400 3PH]
Mfr # SURT20KRMXLI
Zoro # G0338890
product price: $17,609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,609.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage 230V AC
- Width 17.01 in
- Depth 30.43 in
- Height 20.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT20KRMXLI
- Zoro # G0338890
- UPC # 731304255710
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 30.43 in |
Height | 20.98 in |
Rack Height | 12 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Nominal Output Voltage | 230V |
Mount Position | Front |
Product Orientation | Rack |
Approvals | BSMI, VDE |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,Smart-Slot |
Topology | Double conversion online |
Typical recharge time | 2.5 |
Output Connections | 21 |
Output Power Capacity, VA | 20000 |
Waveform type | Sine wave |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 5-wire (3P + N + E) |
Maximum Input Current | 115 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- MINUTEMAN UPS LINE INTERACTIVE 1000VA 700 WATTS UPS (PRO1000RT2U)
- Apc Power Systems