Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 230V AC , In:[seVoltCodes:230]
Mfr # BK325I
Zoro # G0299322
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 3.58 in
- Height 6.5 in
- Depth 11.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BK325I
- Zoro # G0299322
- UPC # 731304120506
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 3.58 in |
Height | 6.5 in |
Depth | 11.18 in |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Beige |
Mount Position | Front |
Surge Energy Rating | 310 |
Waveform type | Stepped approximation to a sinewave |
Nominal Output Voltage | 230V |
Approvals | C-Tick, CE, GOST, VDE |
Typical recharge time | 6 |
Output Power Capacity, VA | 325 |
Product Orientation | Tower |
Output Connections | 6 |
Input Connection Type | IEC 60320 C14 |
Topology | Standby |
Maximum Input Current | 7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- Apc Uninterruptible Power Supplies (UPS)