Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 200/208/230V AC , In:[seVoltCodes:200, seVoltCodes:208, seVoltCodes:230]
Mfr # SYPM4KU
Zoro # G0208009
Free Shipping & Returns
$3,640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:200, seVoltCodes:208, seVoltCodes:230]
- Output Voltage 200/208/230V AC
- Width 9.84 in
- Height 5.91 in
- Depth 23.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYPM4KU
- Zoro # G0208009
- UPC # 731304108313
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 9.84 in |
Height | 5.91 in |
Depth | 23.23 in |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:200, seVoltCodes:208, seVoltCodes:230] |
Output Voltage | 200/208/230V AC |
Output Connections | 1 |
Nominal Output Voltage | 200V,208V,230V |
Mount Position | Front |
Waveform type | Sine wave |
Output Power Capacity, VA | 4000 |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (24 Zip Ties), 24PK (KLA-CON-ZIP-WHI-2408x24)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- MERSEN Power Distribution Block, Adder Poles, 175A Amp Range, 1000V AC/DC Volt Rating (MPDB62150)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Apc Uninterruptible Power Supplies (UPS)