Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 200/208/220/230/240V AC
Mfr # SURT023M
Zoro # G0543990
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208, seVoltCodes:220, seVoltCodes:230, seVoltCodes:240]
- Output Voltage 200/208/220/230/240V AC
- Cord Length 8.01
- Width 17.01 in
- Height 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT023M
- Zoro # G0543990
- UPC # 731304284697
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8.01 |
Width | 17.01 in |
Height | 1.73 in |
Depth | 10.98 in |
Rack Height | 1 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:208, seVoltCodes:220, seVoltCodes:230, seVoltCodes:240] |
Output Voltage | 200/208/220/230/240V AC |
Color | Black |
Input Connection Type | IEC 60320 C20 |
Output Connections | 1 |
Mount Position | Front |
Approvals | DNV |
Nominal Output Voltage | 200V,208V,220V,230V,240V |
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- Apc Uninterruptible Power Supplies (UPS)