Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 120V AC , In:[seVoltCodes:120]
Mfr # BE650G1-LM
Zoro # G0482558
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Height 3.46 in
- Depth 11.89 in
- Width 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BE650G1-LM
- Zoro # G0482558
- UPC # 731304285458
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.46 in |
Depth | 11.89 in |
Width | 7.09 in |
Cord Length | 4.99 |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 650 |
Input Connection Type | NEMA 5-15P |
Topology | Standby |
Output Connections | 8 |
Nominal Output Voltage | 120V |
Approvals | NOM, TUV-C |
Interface Port(s) | USB |
Maximum Input Current | 12 |
Surge Energy Rating | 340 |
Product Orientation | Tower |
Waveform type | Stepped approximation to a sinewave |
Typical recharge time | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- LEVITON Watertight Locking Connector (29W75)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- APC 3kVA 208V Smart UPS SRT, SRT3000RMXLT (SRT3000RMXLT)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- Apc Uninterruptible Power Supplies (UPS)