Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, -/90 min. Backup Time
Mfr # SMX120BP
Zoro # G5105779
product price: $797.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Number of Outlets 0
- Fax/Modem Line Protection No
- Depth - Batteries 19 in
- NEMA Receptacle Configuration No Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX120BP
- Zoro # G5105779
- UPC # 731304292562
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth - Batteries | 19 in |
Width - Batteries | 7 in |
Cord Length | No Cord |
Height - Batteries | 17 in |
Width | 7 in |
Height | 43.2 cm |
Depth | 48.3 cm |
Rack Height | 4U |
Description
Extension UPS Battery, For Use With 31XF63, 43Y979, Battery Connection Attached Cable, Height - Batteries 17 in, Depth - Batteries 19 in, Width - Batteries 7 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A72P60)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- APC Smart-UPS 425 VA Battery Backup System, 6 (BE425M)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Apc Uninterruptible Power Supplies (UPS)