Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 8kVA, Tower, Out: 230V , In:230V
Mfr # SYA8K16IX798
Zoro # G0267667
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,827.99
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 8kVA
- Mounting Tower
- Wattage 6.4 kW
- Input Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYA8K16IX798
- Zoro # G0267667
- UPC # 731304333869
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double conversion online |
Power Rating | 8kVA |
Mounting | Tower |
Wattage | 6.4 kW |
Input Voltage | 230V |
Output Voltage | 230V |
Outlet Type | Hardwired |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SUPCO Universal Transformer (T45)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BG1)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- Apc Power Systems