Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC
Mfr # SRT8KRMXLT
Zoro # G5120521
product price: $7,644.99
/ea
Free Shipping & Returns
$7,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 8.0 kVA
- UPS Type Online/Double Conversion
- Watts - UPS Systems 8.0 kW
- Power Rating 8000VA
- Input Voltage - UPS Systems 208V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT8KRMXLT
- Zoro # G5120521
- UPC # 731304292760
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28 in |
Width | 17 in |
Cord Length | No Cord |
Height | 10 in |
Rack Height | 6U |
Description
UPS System, On-Line/Double Conversion, Power Rating 8 kVA, Wattage 8 kW, Input Voltage 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 14.4 min/5.2 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (2) L6-30R, (4) L6-20R, HW, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 28 in, Height 10 in, Cord Length No Cord, Display Type LCD
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway Fitting, Elbow, 4x4 in., Indoor (LDB490L)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- Apc Uninterruptible Power Supplies (UPS)