Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 75kVA, Out: 208V , In:600V
Mfr # GUPXC75LFIS
Zoro # G612141259
product price: $42,422.99
/ea
Free Shipping & Returns
$42,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in Bypass
- Power Rating 75kVA
- Wattage 75 kW
- Input Voltage 600V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GUPXC75LFIS
- Zoro # G612141259
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in Bypass |
Power Rating | 75kVA |
Wattage | 75 kW |
Input Voltage | 600V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- HALEX 3/4IN RIGID PULL ELBOW EACH (94107)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RMXL2U)
- Apc Uninterruptible Power Supplies (UPS)