Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 650VA, 8 Outlets, Out: 120V , In:120V
Mfr # BE650G1-CN
Zoro # G012104045
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 650VA
- Wattage 390 W
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BE650G1-CN
- Zoro # G012104045
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 650VA |
Wattage | 390 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 12 min 1 sec/3 min 19 sec |
Outlet Type | (4) NEMA 5-15R (Surge Protection), (4) NEMA 5-15R (Battery Backup) |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- Apc Uninterruptible Power Supplies (UPS)