Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 60kVA, Out: 400V , In:400V
Mfr # GVSUPS60KHS
Zoro # G012101198
product price: $28,003.99
/ea
Free Shipping & Returns
$28,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 60kVA
- Wattage 60 kW
- Input Voltage 400V
- Output Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS60KHS
- Zoro # G012101198
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 60kVA |
Wattage | 60 kW |
Input Voltage | 400V |
Output Voltage | 400V |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- Apc Power Systems