Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 60kVA, Out: 400V , In:400V
Mfr # G55TUPSU60HB5
Zoro # G612141396
product price: $25,420.99
/ea
Free Shipping & Returns
$25,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in Bypass
- Power Rating 60kVA
- Wattage 54000 W
- Input Voltage 400V
- Output Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # G55TUPSU60HB5
- Zoro # G612141396
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in Bypass |
Power Rating | 60kVA |
Wattage | 54000 W |
Input Voltage | 400V |
Output Voltage | 400V |
Backup Time (Half/Full Load) | 19 min 24 sec/5 min 49 sec |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 90A, 3 Pole, 600V AC (HDL36090)
- SQUARE D Manual Motor Starter, 2.5 to 4A, 600V (2510FG2)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- Apc Uninterruptible Power Supplies (UPS)