Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC
Mfr # SURTD6000RMXLP3U
Zoro # G5366678
product price: $6,243.99
/ea
Free Shipping & Returns
$6,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 6.0 kVA
- UPS Type Online/Double Conversion
- Watts - UPS Systems 4.2 kW
- Power Rating 6000 VA
- Input Voltage - UPS Systems 208V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTD6000RMXLP3U
- Zoro # G5366678
- UPC # 731304258827
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 10 ft |
Width | 17 in |
Height | 5 in |
Depth | 26 in |
Description
UPS System, On-Line/Double Conversion, Power Rating 6 kVA, Wattage 4.2 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 14.1 min/4.4 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration (1) L14-30R, (1) L6-30R, (4) 5-20R, NEMA Plug Configuration L14-30P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 26 in, Height 5 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC Back-UPS 500 System (BK500)
- APC Line Interactive UPS, 700 VA, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC BR1350MS Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1350VA, 1080 J (BR1350MS)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- Apc Uninterruptible Power Supplies (UPS)