Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 50kVA, Out: 480V , In:480V
Mfr # GVSUPS50KRGS
Zoro # G000440438
product price: $35,129.99
/ea
Free Shipping & Returns
$35,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 50kVA
- Wattage 50 kW
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS50KRGS
- Zoro # G000440438
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 50kVA |
Wattage | 50 kW |
Input Voltage | 480V |
Output Voltage | 480V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- Apc Uninterruptible Power Supplies (UPS)