Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 500kVA, Out: 400/480V , In:400/480V
Mfr # GVL500KDS
Zoro # G712101108
product price: $105,840.99
/ea
Free Shipping & Returns
$105,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 500kVA
- Wattage 500 kW
- Input Voltage 400/480V
- Output Voltage 400/480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVL500KDS
- Zoro # G712101108
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 500kVA |
Wattage | 500 kW |
Input Voltage | 400/480V |
Output Voltage | 400/480V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- Apc Uninterruptible Power Supplies (UPS)