Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC
Mfr # SURTD5000RMXLP3U
Zoro # G5366081
product price: $6,102.99
/ea
Free Shipping & Returns
$6,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- VA Rating - UPS Systems 5.0 kVA
- Watts - UPS Systems 4.0 kW
- Power Rating 5000VA
- Input Voltage - UPS Systems 208V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTD5000RMXLP3U
- Zoro # G5366081
- UPC # 731304258810
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 10 ft |
Width | 17 in |
Depth | 26 in |
Height | 5 in |
Cable Length | 10 ft |
Rack Height | 3U |
Description
UPS System, On-Line/Double Conversion, Power Rating 5 kVA, Wattage 4 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 14.1 min/4.8 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration (1) L14-30R, (1) L6-30R, (4) 5-20R, NEMA Plug Configuration L14-30P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 26 in, Height 5 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1500000)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- Apc Power Systems