Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC
Mfr # SUA5000RMT5U
Zoro # G5120549
product price: $4,717.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,717.99
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 5.0 kVA
- UPS Type Line Interactive
- Watts - UPS Systems 4.0 kW
- Power Rating 5000VA
- Input Voltage - UPS Systems 208V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA5000RMT5U
- Zoro # G5120549
- UPC # 731304255338
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8 ft |
Height | 9 in |
Width | 19 in |
Depth | 26 in |
Cable Length | 8 ft |
Rack Height | 5U |
Description
UPS System, Line Interactive, Power Rating 5 kVA, Wattage 4 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 26.7 min/9.4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 4, Medical Grade No, NEMA Receptacle Configuration (2) L6-20R, (2) L6-30R, NEMA Plug Configuration L6-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 19 in, Depth 26 in, Height 9 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- Apc Power Systems