Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 4kVA, Out: 230V AC , In:230/400V
Mfr # SYA4K8I
Zoro # G0707827
product price: $10,670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,670.99
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 4kVA
- Wattage 2.8 kW
- Input Voltage 230/400V
- Output Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYA4K8I
- Zoro # G0707827
- UPC # 731304221548
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 19.02 in |
Depth | 28.58 in |
Height | 26.42 in |
Rack Height | 0 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:110/115/120V AC (SMART1500LCDXL)
- Apc Uninterruptible Power Supplies (UPS)